• The item cannot be ordered due to missing prices.

Replacement dressing set, Type: DIA

Article no.: 599110 DIA

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code D
Segment height 5 mm
Segment length 5 mm
Segment width 24 mm
Type of product Hand dresser

Identification numbers & Classifications

Article number 599110 DIA
EAN / GTIN 9003172495613
Manufacturer number 249561

Description

Version:

Replacement dressing set for grinding wheel dresser with wooden handle.
Diamond dressing segments for very high wear resistance.

Application:

For coarse dressing and sharpening of grinding wheels.

Suitable for:

Diamond grinding wheel dresser No. 599100 DIA.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart