{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Dresser medium | Steel roller | |
Overall length | 435 mm | |
for grinding wheel ⌀ | 250 mm - 500 mm | |
Type of product | Hand dresser |
Article number | 599100 STEEL | |
EAN / GTIN | 2050001694485 | |
Manufacturer number | 3611 |