{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Cutting | |
Grinding media | Aluminium oxide, unwoven synthetic resin bonded | |
Grinding medium code | A | |
Specification | A80-BS | |
optimised for material | HSS; Steel | |
Shape | 41N | |
Disc ⌀ D | 250 mm | |
Disc thickness T | 1.5 mm | |
Bore ⌀ H | 32 mm | |
Propulsive equipment | Stationary cutting machines | |
Type of product | Cutting disc |
Article number | 598720 67 | |
EAN / GTIN | 9003171659405 | |
Manufacturer number | 165940 |