• The item cannot be ordered due to missing prices.

Cutting disc D×T×H (mm), 150×1×20

Article no.: 598530

Select article variation and quantity

Unit price incl. VAT
  • Grinding process: Cutting
  • Grinding medium code: A
  • Shape: 41N

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Cutting
Grinding media Aluminium oxide, unwoven synthetic resin bonded
Grinding medium code A
Specification A60N5B68 HSS
optimised for material HSS; HSS
Shape 41N
Disc ⌀ D 150 mm
Disc thickness T 1 mm
Bore ⌀ H 20 mm
Propulsive equipment Stationary cutting machines
recommended circumferential speed 30 m/s - 50 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 598530
EAN / GTIN 9003172821108
Manufacturer number 282110

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
Plastic, GRP
 
dry
 

Description

Version:

Non-fabric, synthetic resin-bonded Aluminium Oxide abrasive cutting disc for all steels including HSS.

Application:

  • Cutting on stationary cutting grinding machines (without fabric reinforcing, i.e. not suitable for free-hand cutting).
  • Working speed 30 m/s, maximum 80 m/s.

Specification:

A60N5B68 HSS.

Note:

Saw sharpening discs available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart