• The item cannot be ordered due to missing prices.

Diamond cup grinding wheel STARTEC XP-P D×T×H (mm) D64

Article no.: 597954 D64

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D
  • Shape: 11V9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Diamond
    Grinding medium code D
    Grit D64
    Specification D64BXP-P STARTEX XP-P
    Shape 11V9
    Disc ⌀ D 100 mm
    Disc thickness T 35 mm
    Bore ⌀ H 20 mm
    Abrasive coating width W end face 3 mm
    Abrasive coating height X 10 mm
    Type of product Tapered cup grinding wheel

    Identification numbers & Classifications

    Article number 597954 D64
    EAN / GTIN 9003172004617
    Manufacturer number 34039199

    Application Table

    Carbide (HM)
     
    Plastic, GRP
     
    wet maximum
     

    Description

    Version:

    High-performance cup grinding wheels with diamond grit in metal bonding, giving increased strength and optimised binding of the diamond grit. The optimum combination of grit and binding agent reduces the cutting forces, permitting very high grinding performance and feed rates. Very high edge stability improves the profile accuracy even at high feed rates and extends the dressing intervals at constant surface finishes. Specification: D64BXP-P STARTEC XP-P.

    Application:

    High-performance grinding (slot grinding) of rotating solid carbide cutting tools. For wet grinding with oil (recommended) or emulsion/water.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart