• The item cannot be ordered due to missing prices.

CBN dished grinding wheel D×W×H (mm) B151

Article no.: 597440 B151

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Tool grinding
  • Grinding medium code: CBN
  • Shape: 12C2F

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Tool grinding
    Grinding media Cubic Boron Nitride
    Grinding medium code CBN
    Grit B151
    Specification B151C75B AMIGO-HSS
    Shape 12C2F
    Disc ⌀ D 125 mm
    Disc thickness T 23 mm
    Bore ⌀ H 20 mm
    Abrasive coating width W end face 5 mm
    Abrasive coating height X 4 mm
    Abrasive coating width U 5 mm
    Type of product Sanding pad

    Identification numbers & Classifications

    Article number 597440 B151
    EAN / GTIN 9003176418397
    Manufacturer number 641839

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    wet maximum
     
    dry
     

    Description

    Version:

    Tool grinding wheels with CBN grit in synthetic resin bonding for long service life and consistently high metal removal rates. The sandwich carrier body system of composite aluminium materials ensures high vibration damping and hence smooth grinding with consistent grinding results at high surface quality.
    For medium fine surface quality and very good metal removal rates. Specification: B151C75B AMIGO-HSS.

    Application:

    For tool grinding on all common tool grinding machines. For grinding high alloy (HSS) tool steels and case-hardening steels, Stellite.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart