{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Bench grinder | |
Grinding media | Grey-blue Aluminium Oxide | |
Grinding medium code | A | |
Grit | 60 | |
Grit designation | medium | |
Specification | Grey-blue standard aluminium oxide, hardness grade M | |
Reducing ring inner ⌀ | 32 mm | |
Shape | 1 | |
Disc ⌀ D | 200 mm | |
Disc thickness T | 32 mm | |
Bore ⌀ H | 51 mm | |
maximum circumferential speed | 40 m/s | |
Type of product | Grinding wheel for off-hand grinders |
Article number | 596410 NK60 | |
EAN / GTIN | 9003175165940 | |
Manufacturer number | 516594 |