• The item cannot be ordered due to missing prices.

Bench grinding wheel D×T×H (mm) SC46

Article no.: 596200 SC46

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Bench grinder
  • Grinding medium code: SiC
  • Shape: 1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Bench grinder
    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Grit 46
    Grit designation medium
    Specification Silicon carbide, green, hardness grade H
    Reducing ring inner ⌀ 25 mm; 20 mm; 16 mm
    Shape 1
    Disc ⌀ D 150 mm
    Disc thickness T 20 mm
    Bore ⌀ H 32 mm
    maximum circumferential speed 40 m/s
    Type of product Grinding wheel for off-hand grinders

    Identification numbers & Classifications

    Article number 596200 SC46
    EAN / GTIN 9003172027968
    Manufacturer number 34287483

    Application Table

    Alu Mg
     
    CuZn
     
    dry
     

    Description

    Version:

    High-quality long-lasting bench grinder wheels in ceramic bonding. Very low radial and axial run-out, maximum cutting speed 40 m/s. For general use on double-ended bench grinding machines for deburring, sharpening and resharpening tools.

    Application:

    For aluminium and non-ferrous metals.

    Specification:

    Silicon carbide, green, hardness grade H.

    Supplied with:

    Reducing ring set for the indicated bores.

    Note:

    For compact deburring wheels see No. 568725 ff.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart