{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Internal cylindrical | |
Grinding media | High-performance special aluminium oxide | |
Grinding medium code | A | |
Specification | 97A802I5V112 Steel universal | |
Shape | 5 | |
Disc ⌀ D | 40 mm | |
Disc thickness T | 40 mm | |
Bore ⌀ H | 13 mm | |
Recess ⌀ P | 20 mm | |
Recess depth F 1 | 20 mm | |
Type of product | Internal cylindrical grinding wheel |
Article number | 595043 | |
EAN / GTIN | 9003176647445 | |
Manufacturer number | 664744 |