{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Surface grinding | |
Abrasive media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Specification | SD83A60II7PVK8F | |
Shape | 7 | |
Disc ⌀ D | 300 mm | |
Disc thickness T | 50 mm | |
Bore ⌀ H | 76.2 mm | |
Recess ⌀ P | 155 mm | |
Recess depth F 1 | 10 mm | |
Recess depth G 2 | 10 mm | |
Type of product | Flat grinding wheel |
Article number | 591725 A60 | |
EAN / GTIN | 9003176644857 | |
Manufacturer number | 664485 | |
Manufacturer | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |