• The item cannot be ordered due to missing prices.

Precision surface grinding wheel D×T×H (mm), 200×20×51, Type: A60

Article no.: 591705 A60

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Surface grinding
  • Grinding medium code: Ceramic
  • Shape: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Surface grinding
Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Specification SD83A60II7PVK8F
Shape 1
Disc ⌀ D 200 mm
Disc thickness T 20 mm
Bore ⌀ H 51 mm
Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 591705 A60
EAN / GTIN 9003172005249
Manufacturer number 34074562

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
wet maximum
 

Description

Version:

High performance surface grinding wheels with high-porosity bonding system for reduced thermal loading and minimal dressing diamond wear.
  • Universally applicable for reciprocating grinding processes, which significantly reduces the frequency of wheel changes in daily operation.
  • For use on all commercially available grinding machines for tool and die making and machine tool building, e.g. Jung, ABA, Blohm, Elb, Mägerle, Ziersch & Baltrusch, Geibel & Hotz, Jones & Shipman.
  • Cooling with emulsion is necessary, ensure good lubrication, especially on long-chipping materials.

High-performance line with sintered carborundum for longer working life, freer cutting and cooler grinding. Particularly suitable for high-alloy hardened steels, stainless steel and high-speed steels with a hardness of 60 HRC. The next higher quality step is offered by the VIB-STAR CBN super-abrasive CBN grinding wheels.

Specification:

SD83A60II7PVK8F

Note:

Profile surface grinding wheels available on request.
Suitable also for external cylindrical grinding.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart