• The item cannot be ordered due to missing prices.

Strato precision surface grinding wheel D×T×H (mm)

Article no.: 590670

Select article variation and quantity

Unit price incl. VAT
  • Grinding process: Surface grinding
  • Grinding medium code: A
  • Shape: 7

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding process Surface grinding
    Grinding medium code A
    Specification F13A46HH11PV
    Shape 7
    Disc ⌀ D 400 mm
    Disc thickness T 80 mm
    Bore ⌀ H 127 mm
    Recess ⌀ P 190 mm
    Recess depth F 1 15 mm
    Recess depth G 2 15 mm
    Type of product Flat grinding wheel

    Identification numbers & Classifications

    Article number 590670
    EAN / GTIN 9003176652784
    Manufacturer number 665278

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    INOX
     
    GG(G)
     
    CuZn
     
    Uni
     
    wet maximum
     

    Description

    Version:

    High performance surface grinding wheels with high-porosity bonding system for reduced thermal loading and minimal dressing diamond wear.
    • Universally applicable for reciprocating grinding processes, which significantly reduces the frequency of wheel changes in daily operation.
    • For use on all commercially available grinding machines for tool and die making and machine tool building, e.g. Jung, ABA, Blohm, Elb, Mägerle, Ziersch & Baltrusch, Geibel & Hotz, Jones & Shipman.
    • Cooling with emulsion is necessary, ensure good lubrication, especially on long-chipping materials.

    Specially treated Aluminium Oxide for grinding unalloyed and low alloy unhardened steels.
    Form 7 with recesses on both sides.

    Application:

    For rough grinding (roughing).

    Specification:

    F13A46HH11PV

    Note:

    Profile surface grinding wheels available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart