• The item cannot be ordered due to missing prices.

Strato precision surface grinding wheel D×T×H (mm), 350×40×127

Article no.: 590520

Select article variation and quantity

Unit price incl. VAT
  • Grinding process: Surface grinding
  • Grinding medium code: A
  • Shape: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Surface grinding
Grinding medium code A
Specification F13A46HH11PV
Shape 1
Disc ⌀ D 350 mm
Disc thickness T 40 mm
Bore ⌀ H 127 mm
Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 590520
EAN / GTIN 9003176652821
Manufacturer number 665282

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
INOX
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 

Description

Version:

High performance surface grinding wheels with high-porosity bonding system for reduced thermal loading and minimal dressing diamond wear.
  • Universally applicable for reciprocating grinding processes, which significantly reduces the frequency of wheel changes in daily operation.
  • For use on all commercially available grinding machines for tool and die making and machine tool building, e.g. Jung, ABA, Blohm, Elb, Mägerle, Ziersch & Baltrusch, Geibel & Hotz, Jones & Shipman.
  • Cooling with emulsion is necessary, ensure good lubrication, especially on long-chipping materials.

Specially treated Aluminium Oxide for grinding unalloyed and low alloy unhardened steels.

Application:

For rough grinding (roughing).

Specification:

F13A46HH11PV

Note:

Profile surface grinding wheels available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart