{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Change Plus | |
TPI | 4-5 | |
Diameter | 40 mm | |
Suitable for materials | Steel; Aluminium; Stainless steel; Wood | |
maximum cutting depth | 44 mm | |
recommended speed steel | 220 min-1 | |
recommended speed INOX | 110 min-1 | |
recommended speed aluminium | 330 min-1 | |
Type of product | Hole saw |
Article number | 589790 40 | |
EAN / GTIN | 3165140949811 | |
Manufacturer number | 2608594212 |
This article |
Recommendations |
|
---|---|---|
Hole saw bi-metal Power Change Plus, Diameter: 40mm |
||
recommended speed aluminium | 330 min-1 | 330 min-1 |
recommended speed INOX | 110 min-1 | 110 min-1 |
recommended speed steel | 220 min-1 | 220 min-1 |
TPI | 4-5 | 4 / 6 |
Diameter | 40 mm | 40 mm |
Series | Power Change Plus | |
Type of product | Hole saw | Hole saw |