• The item cannot be ordered due to missing prices.

Hole saw set, Type: 16-76

Article no.: 589710 16-76

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hole saw ⌀ 16; 19; 22; 25; 29; 32; 35; 38; 44; 51; 68; 76 mm
Number of pieces 19
Number of mounting shafts 2
Number of centre drills 5
Type of product Hole saw

Identification numbers & Classifications

Article number 589710 16-76
EAN / GTIN 4045197158772
Manufacturer number 589710 16-76

Description

Version:

Bi-metal hole saw set with popular hole saw diameters. HSS Vario toothing for smooth cutting and long service life.
With precision rigid foam inlay for secure retention and easy removal of the hole saws. Stackable modular bar.

Supplied with:

Impact-resistant plastic box with bi-metal hole saws, mounting shanks and centre drills.

Downloads & documents

Compare with similar products

This article


Recommendations


Hole saw set, Type: 16-76

Hole saw set, Type: 16-76

Number of mounting shafts 2 2
Number of pieces 19 23
Number of centre drills 5 5
Hole saw ⌀ 16; 19; 22; 25; 29; 32; 35; 38; 44; 51; 68; 76 mm 19; 22; 25; 29; 35; 38; 44; 51; 57; 68; 76; 83; 92; 95; 105; 121 mm
Type of product Hole saw Hole saw

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart