• The item cannot be ordered due to missing prices.

Quick-change mounting shank 30

Article no.: 589313 30

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank form hexagon
    Width across flats shank 9.5 mm
    suitable for hole saw ⌀ 14 mm - 30 mm
    Type of product Shank

    Identification numbers & Classifications

    Article number 589313 30
    EAN / GTIN 885911809283
    Manufacturer number LXAH9938PBM

    Description

    Version:

    Quick-change mounting shank for tool-free change of hole saw and centre drill (pull, turn, snap in).

    Supplied with:

    HSS centre drill.

    Note:

    For clamping on stationary machines with mountings other than hexagonal gear rim chuck No. 342220 size 16/16 and the matching plug-in shank.
    For MT2 mounting, for example plug-in shank No. 342500 size 2/16.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart