• The item cannot be ordered due to missing prices.

Jigsaw blades set, Designation: T102D

Article no.: 588525 T102D

Select article variation and quantity

Designation Unit price incl. VAT

Availability

  • optimised for material: Polypropylene (PP), Polyethylene (PE)
  • Worktop thickness (plastic): 5-30
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HCS
Tooth pitch 4.0 mm
Blade length 100 mm
Designation T102D
Suitability _T102D
optimised for material Polypropylene (PP), Polyethylene (PE)
Worktop thickness (plastic) 5-30 mm
Type of cutting straight cutting (fine)
Number of blades 5
Type of product Jigsaw blade

Identification & Classification

Article number 588525 T102D
EAN / GTIN 3165140691482
Manufacturer number 2608667444
Manufacturer Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Jigsaw blades with optimised tooth geometry for clean cutting in plastic. For mounting on a single-cam shank.
For polypropylene (PP) and polyethylene (PE), no melting and welding back together.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart