• The item cannot be ordered due to missing prices.

Circular saw blade expert for Aluminium 305 mm

Article no.: 583920 305

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade ⌀ D 305 mm
Bore ⌀ 30 mm
Drive holes number/⌀/pitch circle 2/7/42 and 2/9.5/46.5 and 2/9/46 and 2/10/60 mm
Number of teeth 96
Width of cut B 2.8 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 583920 305
EAN / GTIN 3165140796811
Manufacturer number 2608644115

Description

Version:

Precision saw blade with high-strength, noise and vibration suppressing blade body. The tensioning ring incorporated ensure stability of the shape in all temperature ranges. The coating prevents adhesions, keeps the saw blade cool and protects it against corrosion. Precision-ground carbide teeth ensure a long working life and best quality of cut.

Application:

Precise cutting in aluminium and other non-ferrous metals. Tooth form: Trapezoidal flat teeth with negative rake angle for easy and safe working with manual infeed.
For tenon saws and mitre saws, panel saws.

Note:

Further circular saw blades can be found in Group 17.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart