• The item cannot be ordered due to missing prices.

Circular saw blade expert for Stainless Steel 355 mm

Article no.: 583900 355

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

355 mm
Bore ⌀ 25.4 mm
Number of teeth 90
Width of cut B 2.5 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 583900 355
EAN / GTIN 3165140839983
Manufacturer number 2608644282

Description

Version:

Precision saw blade with high-strength, noise and vibration suppressing blade body. The tensioning ring incorporated ensure stability of the shape in all temperature ranges. The coating prevents adhesions, keeps the saw blade cool and protects it against corrosion. Precision-ground carbide teeth ensure a long working life and best quality of cut.

Application:

For machining stainless steel. Saw teeth of Cermet with particularly high hardness and wear resistance. Unsuitable for high-alloy steels. Tooth form: Trapezoidal flat teeth, neutral rake angle. For tenon saws and mitre saws.

Note:

Further circular saw blades can be found in Group 17.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart