• The item cannot be ordered due to missing prices.

Hacksaw blade, single-sided for wood

Article no.: 582985

Select article variation and quantity

Unit price incl. VAT
  • Blade length: 300

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tooth version Triangular tooth grouping
    Blade length 300 mm
    Blade height 18 mm
    Blade thickness 1 mm
    Type of product Bow saw blade

    Identification numbers & Classifications

    Article number 582985
    EAN / GTIN 7311518044565
    Manufacturer number 51-12

    Description

    Version:

    Saw blade with groups of triangular teeth, for all types of wood. Dimension 300×18×1 mm.

    Suitable for:

    Bow saw No. 580950.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart