• The item cannot be ordered due to missing prices.

Hacksaw blade, single-sided SANDFLEX®, bimetal

Article no.: 582900
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Unit price incl. VAT
  • Blade length: 300

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 24
Blade length 300 mm
Type of product Saw blade for hacksaw frame

Identification numbers & Classifications

Article number 582900
EAN / GTIN 7311518233587
Manufacturer number 3906-300-24-100

Description

Version:

High performance hacksaw blade with very high cutting performance and very long working life. Made of bimetal = Teeth of hardened HSS, back of highly flexible spring steel. Unbreakable − Safety at work!

Application:

For all materials, even high-tensile and stainless steels.

Note:

Power saw blades, see No. 171100 / 171250.

Downloads & documents

Compare with similar products

This article


Recommendations


Hacksaw blade, single-sided SANDFLEX®, bimetal

Hacksaw blade, single-sided SANDFLEX®, bimetal

Blade length 300 mm 300 mm 300 mm 300 mm
TPI 24 32 − 24 − 18 24 24
Type of product Saw blade for hacksaw frame Saw blade for hacksaw frame Saw blade for hacksaw frame Saw blade for hacksaw frame

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart