• The item cannot be ordered due to missing prices.

Bow saw with saw blade Rip-toothed 915 mm

Article no.: 581800 915
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth profile Rip-toothed
Blade length 915 mm
Blade height 18 mm
Type of product Bow saw

Identification numbers & Classifications

Article number 581800 915
EAN / GTIN 7311518258276
Manufacturer number SE-15-36-23

Description

Version:

Bow made of oval, varnished steel tube with clamping lever. Saw blade made of original Swedish steel. With hardened tooth tips. Precision ground and exactly set.
Rip-toothed (HZ) 4 teeth before the raker − always sharp. For all types of wood, particularly green wood.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart