{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth version | Cross ground | |
TPI | 16 | |
Blade length | 265 mm | |
Type of product | Hacksaw blade |
Article number | 581725 265 | |
EAN / GTIN | 4975364060037 | |
Manufacturer number | GNB265 |
This article |
Recommendations |
|
---|---|---|
Spare saw blade, Blade length: 265mm |
||
Blade length | 265 mm | 250 mm |
Tooth version | Cross ground | |
TPI | 16 | 9 |
Type of product | Hacksaw blade | Hacksaw blade |