{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth version | Cross ground | |
TPI | 16 | |
Blade thickness | 0.6 mm | |
Blade length | 265 mm | |
Handle material | 2-component handle | |
Type of product | folding saw |
Article number | 581720 | |
Manufacturer number | PUL265DISPLAY 6STK |