• The item cannot be ordered due to missing prices.

Fret saw blade assortment, 22 pieces for wood / metal in a case

Article no.: 581320

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 130 mm
Suitable for materials Wood / metal
Number of saw blades 22
Packaging Plastic box
Type of product Fret saw blade

Identification & Classification

Article number 581320
EAN / GTIN 4010124591908
Manufacturer number 591970
Manufacturer JOSEF HAUNSTETTER SÄGENFABRIK KG, Im Tal 6 1/2, 86179 AUGSBURG, Germany, www.haunstetter-saegenfabrik.de

Description

Version:

Hardened, extra high-strength type; length 130 mm.

Application:

For saw cutting metal, wood, and plastic.

Supplied with:

Plastic case with 4 of each fret saw blades for wood, cuts 1, 3, 5, 7, 9; 2 fret saw blades for metal, medium cut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart