{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 310 mm | |
Blade length | 150 mm | |
Handle position adjustable | yes | |
fitted saw blade | General-purpose saw blade | |
Type of product | Coping saw |
Article number | 581200 | |
EAN / GTIN | 4010124300302 | |
Manufacturer number | 300120 |
This article |
Recommendations |
||
---|---|---|---|
General purpose hacksaw “PUK” with general-purpose blade (310) Adjustable handle |
|||
Blade length | 150 | 150 | 200 |
Overall length | 310 | 260 | 310 |
Handle position adjustable | yes | no | |
fitted saw blade | General-purpose saw blade | General-purpose saw blade | |
Materials for which the saw blade is suitable | Metal ;Aluminium ;Wood ;Plastic | Metal ;Aluminium ;wood ;Plastic | |
Type of product | Coping saw | Coping saw | Coping saw |