Version:
Oval frame made of strong steel tube, with knuckle protection. Including wood rip cut saw blade and bimetal blade. Has a place in every toolbox.
The bow saw with its prominent bow frame is characterised by the u-shaped bow which tensions the saw blades. The limitation in depth of cut of hand bow saws is presented by the distance from the blade to the bow. This frame shape permits the use of particularly slim saw blades, which in other frame shapes would be liable to buckle when subjected to cutting movements with the force in alternate senses or other than in the pulling sense. Thanks to the thin hacksaw blades the metal cutting effort required is reduced, because of the small cutting width. Thus this type of saw is the classic standard for hacksaw work in metalworking.
Application:
Universal for sawing wood, metal (see No.
582500 −
582970) and when using the carbide rod saw No.
582990 also tiles, bricks, cast iron etc. Overall length only 300 mm.
Note:
Spare saw blades for wood, see No.
582985.