• The item cannot be ordered due to missing prices.

Tube brush Smooth steel wire, Brush ⌀: 75mm

Article no.: 578000 75

Select article variation and quantity

Brush ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 75 mm
Type of product Tube brush

Identification numbers & Classifications

Article number 578000 75
EAN / GTIN 4017359026571
Manufacturer number 506175

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles. Bristles of smooth steel wire, overall length 160 mm. Brush section 100 mm long with crimped-on 1/2 inch Whitworth thread nipple.

Application:

For cleaning pipes, gratings, sleeves, heat exchangers, and cylinders.
For use in machines (only clockwise rotation), use thread adapter No. 578005.

Suitable for:

Pipe inside ⌀ [inches]: 3 inch

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart