• The item cannot be ordered due to missing prices.

Tube brush Waved steel wire 0.15 mm 10 mm

Article no.: 577980 10

Select article variation and quantity

Brush ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 10 mm
Overall length L 115 mm
Adapter Threaded nipple
Bristle thickness 0.15 mm
Type of product Tube brush

Identification numbers & Classifications

Article number 577980 10
EAN / GTIN 4017359004265
Manufacturer number 500310

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles. Bristles of waved wire, overall length 115 mm. Bristle length 80 mm long with crimped-on M6 threaded nipple.

Application:

For cleaning pipes, gratings, sleeves, heat exchangers, and cylinders. For use in machines (only clockwise rotation), use thread adapter No. 577990.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart