• The item cannot be ordered due to missing prices.

Fine scratch brush Waved brass wire 0.15 mm P

Article no.: 576705 P

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Brass, waved
Overall length L 225 mm
Bristle thickness 0.15 mm
Working length L3 110 mm
Length of brush section H1 20 mm
Bristle width L1 20 mm
Number of rows of bristles 4
Base body material Plastic
Type of product Fine brush

Identification numbers & Classifications

Article number 576705 P
EAN / GTIN 4017359396933
Manufacturer number 18216242

Description

Version:

Overall length approx. 225 mm, 4 rows, area carrying bristles 110×20 mm, bristle height 20 mm.
Plastic body, for use in areas with high hygiene requirements.

Description:

Fine brushes, also known as watchmaker or goldsmith brushes, are characterised by their high-density bristles. These brushes are frequently used for the application of solvents and cleaning agents. They are available in different widths.
Brass wire brushes are softer than steel wire brushes. Among other things, they are also suitable for handling mild alkalis. Brass wire is mainly required for machining non-ferrous metals.

Application:

High density for fine removal of surface blemishes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart