• The item cannot be ordered due to missing prices.

Wire hand brush with plastic handle Stainless steel wire waved 0.35 mm 3

Article no.: 575720 3

Select article variation and quantity

Number of rows of bristles Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Stainless steel, waved
    Overall length L 285 mm
    Bristle thickness 0.35 mm
    Working length L3 130 mm
    Length of brush section H1 25 mm
    Number of rows of bristles 3
    Base body material Plastic
    Handle Plastic
    Foodstuffs industry approval yes
    Type of product Wire brush

    Identification numbers & Classifications

    Article number 575720 3
    EAN / GTIN 4017359187746
    Manufacturer number 18543142

    Description

    Version:

    Hand brush, wire length 25 mm. Ergonomic plastic body with a hole for hanging; foodstuffs approved, overall length 285 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart