• The item cannot be ordered due to missing prices.

Wire rivet brush Smooth steel wire 0.35 mm

Article no.: 575500

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Steel, smooth
    Overall length L 290 mm
    Bristle thickness 0.35 mm
    Working length L3 135 mm
    Length of brush section H1 35 mm
    Type of product Wire brush

    Identification numbers & Classifications

    Article number 575500
    EAN / GTIN 4017359074640
    Manufacturer number 12080142

    Description

    Version:

    Hand scratch brush with 3 wire rows in a Vee arrangement tapering to a point.
    Curved wooden body with rounded edges and two holes for hanging. Length of brush section 135 mm, wire length 35 mm, overall length approx. 290 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart