• The item cannot be ordered due to missing prices.

Tightening screw with internal cooling 27 mm

Article no.: 575096 27

Product details

Technical Data

for mandrel ⌀ 27 mm
Thread M M12
Head ⌀ 50 mm
Head thickness K 8.5 mm
Width across flats 8 mm
recommended tightening torque 25 Nm
Type of product Tightening screw

Identification numbers & Classifications

Article number 575096 27
EAN / GTIN 4062406057077
Manufacturer number 575096 27

Description

Version:

Tightening screw (galvanised) with hex socket. With through coolant holes.

Application:

For clamping GARANT round and disc brushes. Check the torque.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart