• The item cannot be ordered due to missing prices.

Disc brush with shank, silicon carbide (SiC) 120

Article no.: 575005 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 120
Brush ⌀ D1 50 mm
Disc dia. D2 55 mm
Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Shank ⌀ Ds 6 mm
Grit designation medium
Bristle thickness 0.6 mm
Working area ⌀ 25 mm
Length of brush section H1 25 mm
recommended speed 1,200 min-1 - 2,400 min-1
maximum speed 4,500 min-1
Feed 800 mm/min - 3,000 mm/min
Infeed 0.3 (fine) – 2.0 (coarse) mm
Type of product Disc brush

Identification numbers & Classifications

Article number 575005 120
EAN / GTIN 4062406287047
Manufacturer number 575005 120

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Nylon bristles with very high silicon carbide grit content for general-purpose use.
6 mm shank, solidly cast in place.
Disc brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life.

Advantage:

  • Workpiece post-processing directly after the machining process.
  • Reproducible results due to continuous exposure of the abrasive grit.
  • Process reliability thanks to high stability and accuracy of the shape.
  • Quick and secure mounting without further accessories.
  • Very high concentricity.

Application:

On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces.

Note:

Special versions available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart