• The item cannot be ordered due to missing prices.

Miniature end brush Stainless steel wire 0.10 mm 5 mm

Article no.: 574942 5
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    typical application Cleaning, deburring
    Brush ⌀ D1 5 mm
    Length of brush section H1 8 mm
    maximum speed 5,000 min-1
    Type of product End brush

    Identification numbers & Classifications

    Article number 574942 5
    EAN / GTIN 4017359289570
    Manufacturer number 450311

    Description

    Version:

    Shank ⌀ 3 mm.

    Application:

    Machining of precision workpieces, small surface areas and where access is difficult.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart