• The item cannot be ordered due to missing prices.

Miniature cup brush micro-abrasive SiC 500 grit 18 mm

Article no.: 574926 18

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Silicon carbide (SiC) grit
Grit 500
typical application Finish grinding
Brush ⌀ D1 18 mm
Shank ⌀ Ds 3 mm
Length of brush section H1 6 mm
maximum speed 15,000 min-1
Type of product Cup brush

Identification numbers & Classifications

Article number 574926 18
EAN / GTIN 4017359289273
Manufacturer number 430883

Description

Version:

Shank ⌀ 3 mm.

Application:

Machining of precision workpieces, small surface areas and where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart