• The item cannot be ordered due to missing prices.

Miniature cup brush Steel wire 0.10 mm 18 mm

Article no.: 574920 18
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

typical application Cleaning, deburring
Brush ⌀ D1 18 mm
Shank ⌀ Ds 3 mm
Length of brush section H1 6 mm
maximum speed 15,000 min-1
Type of product Cup brush

Identification numbers & Classifications

Article number 574920 18
EAN / GTIN 4017359289228
Manufacturer number 430223

Description

Version:

Shank ⌀ 3 mm.

Application:

Machining of precision workpieces, small surface areas and where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart