• The item cannot be ordered due to missing prices.

Knotted end brush Steel wire 28X0,35 mm

Article no.: 574850 28X0,35

Select article variation and quantity

Brush ⌀ D1× bristle thickness (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Steel wire
    Brush ⌀ D1 28 mm
    Shank ⌀ Ds 6 mm
    Bristle thickness 0.35 mm
    Length of brush section H1 28 mm
    Twisted knotting left knotted
    Number of twisted knots 12
    maximum speed 20,000 min-1
    Type of product End brush

    Identification numbers & Classifications

    Article number 574850 28X0,35
    EAN / GTIN 4067263935100
    Manufacturer number 574850 28X0,35

    Description

    Version:

    Smooth, knotted wire, crimped into steel ferrule, shank ⌀ 6 mm, even density, extremely wear-resistant.

    Application:

    For deburring, removing paint, and for all moderate to heavy brushing jobs.
    As speed increases the brush opens, this allows it to be introduced even into tight spaces, e.g. when brushing the inside of casings.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart