• The item cannot be ordered due to missing prices.

End brush Stainless steel complete 0.30 mm, Type: 22X22

Article no.: 574650 22X22

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 23 mm
Overall length L 68 mm
Clamp ⌀ D2 22 mm
Clamp length L2 22 mm
Shank ⌀ Ds 6 mm
Bristle thickness 0.3 mm
Length of brush section H1 25 mm
maximum speed 18,000 min-1
Type of product End brush

Identification numbers & Classifications

Article number 574650 22X22
EAN / GTIN 4017359098158
Manufacturer number 453301

Description

Version:

Waved special high quality wire, crimped into steel ferrule, shank ⌀ 6 mm.
All components of stainless steel.

Application:

For straight die grinders, on flexible drive machines and drills. For cleaning and deburring at inaccessible places.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart