{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NOVOFLEX-B | |
Brush material | Silicon carbide | |
Grinding medium code | SiC | |
Grit | 180 | |
Brush ⌀ D1 | 32 mm | |
Shank ⌀ Ds | 5.1 mm | |
Working length L3 | 70 mm | |
suitable for bore ⌀ | 27.1 mm - 29 mm | |
recommended speed | 350 min-1 - 700 min-1 | |
Type of product | Internal brush |
Article number | 574495 29 | |
EAN / GTIN | 4013349528421 | |
Manufacturer number | 9828036332 | |
Manufacturer | OSBORN GmbH, Ringstraße 10, 35099 BURGWALD, Germany, www.osborn.com |