{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NOVOFLEX-B | |
Brush material | Silicon carbide | |
Grinding medium code | SiC | |
Grit | 120 | |
Brush ⌀ D1 | 7 mm | |
Shank ⌀ Ds | 2.5 mm | |
Working length L3 | 40 mm | |
suitable for bore ⌀ | 6.1 mm - 6.5 mm | |
recommended speed | 350 min-1 - 700 min-1 | |
Type of product | Internal brush |
Article number | 574490 6,5 | |
EAN / GTIN | 4013349791528 | |
Manufacturer number | 9918036307 |