{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire, brass-coated | |
Brush ⌀ D1 | 50 mm | |
Bristle thickness | 0.25 mm | |
Bristle width L1 | 10 mm | |
Length of brush section H1 | 12 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 15,000 min-1 | |
Type of product | Wheel brush |
Article number | 574325 50X10 | |
EAN / GTIN | 4067263907107 | |
Manufacturer number | 574325 50X10 |