• The item cannot be ordered due to missing prices.

Cup brush Brass-coated steel wire 0.30 mm, Brush ⌀ D1: 60mm

Article no.: 573300 60

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 65 mm
Thread M M14
Bristle thickness 0.3 mm
Length of brush section H1 20 mm
maximum speed 12,000 min-1
Type of product Cup brush

Identification numbers & Classifications

Article number 573300 60
EAN / GTIN 4017359147290
Manufacturer number 421767

Description

Version:

Waved wire firmly crimped into the steel body. For use on angle grinders and on stationary machines.
The high-tensile steel wire is coated with a thin layer of brass.
With M14 internal thread.
With M14 internal thread.

Application:

Very well suited for brushing surfaces, deburring, removing rust, polishing, removing paint, primer, varnish, scale etc.

Downloads & documents

Compare with similar products

This article


Recommendations


Cup brush Brass-coated steel wire 0.30 mm, Brush ⌀ D<sub>1</sub>: 60mm

Cup brush Brass-coated steel wire 0.30 mm, Brush ⌀ D1: 60mm

Length of brush section H1 20 mm 20 mm 20 mm
Brush material Steel wire Steel wire Stainless steel wire
Bristle thickness 0.3 mm 0.35 mm 0.3 mm
Brush ⌀ D1 65 mm 65 mm 65 mm
Thread M M14 M14 M14
maximum speed 12,000 min-1 12,000 min-1 12,000 min-1
Type of product Cup brush Cup brush Cup brush

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart