• The item cannot be ordered due to missing prices.

Cup brush Stainless steel wire 0.50 mm, Brush ⌀ D1× thread M: 80XM14mm

Article no.: 572200 80XM14

Select article variation and quantity

Brush ⌀ D1× thread M (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 80 mm
Thread M M14
Bristle thickness 0.5 mm
Length of brush section H1 25 + 15 mm
Safety support ring yes
maximum speed 9,000 min-1
Type of product Cup brush

Identification numbers & Classifications

Article number 572200 80XM14
EAN / GTIN 4017359010501
Manufacturer number 484817

Description

Version:

Smooth steel wire, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance.
With safety support ring, after removal other bristle heights are available.

Application:

Specially to accept angle grinders.
With M14 internal thread.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart