• The item cannot be ordered due to missing prices.

Slim wheel brush straight, steel wire 0.50 mm, Brush ⌀ D1× bore ⌀ d1: 178X22mm

Article no.: 571400 178X22

Select article variation and quantity

Brush ⌀ D1× bore ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 178 mm
Bore ⌀ d1 22 mm
Bristle thickness 0.5 mm
Bristle width L1 6 mm
Length of brush section H1 30 mm
Number of twisted knots 56
maximum speed 12,500 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 571400 178X22
EAN / GTIN 4017359154670
Manufacturer number 47520156

Description

Version:

Smooth, special wire 0.50 mm, slim form, knotted and securely crimped into the steel body. Long working life and smooth running.

Application:

Specially for preparing U and V weld joints, which are frequently required for joining pipes.

Downloads & documents

Compare with similar products

This article


Recommendations


Slim wheel brush straight, steel wire 0.50 mm, Brush ⌀ D<sub>1</sub>× bore ⌀ d<sub>1</sub>: 178X22mm

Slim wheel brush straight, steel wire 0.50 mm, Brush ⌀ D1× bore ⌀ d1: 178X22mm

Number of twisted knots 56 38
Bristle width L1 6 mm 14 mm
Length of brush section H1 30 mm 38 mm
Brush ⌀ D1 178 mm 178 mm
maximum speed 12,500 min-1 12,500 min-1
Type of product Wheel brush Wheel brush
Bore ⌀ d1 22 mm 22 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart