{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Bore ⌀ d1 | 6 mm | |
Bristle thickness | 0.25 mm | |
Length of brush section H1 | 27 mm | |
maximum speed | 15,000 min-1 | |
Type of product | Wheel brush |
Article number | 570330 80X18 | |
EAN / GTIN | 4017359001301 | |
Manufacturer number | 31070206 |