{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) grit | |
Brush material | micro-abrasive, abrasive nylon | |
Grinding medium code | SiC | |
Brush ⌀ D1 | 200 mm | |
Brush width | 16 mm | |
Bore ⌀ d1 | 16 mm | |
Bore ⌀ can be opened up to | 80 mm | |
Bristle thickness | 0.6 mm | |
Length of brush section H1 | 33 mm | |
maximum speed | 6,000 min-1 | |
Type of product | Wheel brush |
Article number | 570320 200X16 | |
EAN / GTIN | 4017359145449 | |
Manufacturer number | 360841 |