{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 100 mm | |
Brush width | 19 mm | |
Bore ⌀ d1 | 30 mm | |
Reducing ring ⌀ | 12/12.7/16/20/22.2/25.4 mm | |
Length of brush section H1 | 23 mm | |
maximum speed | 8,000 min-1 | |
Type of product | Wheel brush |
Article number | 570200 100X20 | |
EAN / GTIN | 4017359004487 | |
Manufacturer number | 323362 |
This article |
Recommendations |
|
---|---|---|
Wire wheel brush (green) Stainless steel wire 0.30 mm, Brush ⌀ D1× bristle width L1: 100X20mm |
||
Length of brush section H1 | 23 mm | 23 mm |
Brush ⌀ D1 | 100 mm | 100 mm |
Brush width | 19 mm | 19 mm |
maximum speed | 8,000 min-1 | 8,000 min-1 |
Reducing ring ⌀ | 12/12.7/16/20/22.2/25.4 mm | 12 / 12.7 / 16 / 20 / 22.2 / 25.4 mm |
Type of product | Wheel brush | Wheel brush |
Bore ⌀ d1 | 30 mm | 30 mm |