{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 250 mm | |
Brush width | 25 mm | |
Bore ⌀ d1 | 50.8 mm | |
Bore ⌀ can be opened up to | 80 mm | |
Reducing ring ⌀ | 12/12.7/16/20/22.2/25.4/30 mm | |
Length of brush section H1 | 50 mm | |
maximum speed | 3,600 min-1 | |
Type of product | Wheel brush |
Article number | 570120 250X30 | |
EAN / GTIN | 4067263723790 | |
Manufacturer number | 570120 250X30 |