• The item cannot be ordered due to missing prices.

Dressing stick for diamond cutting discs

Article no.: 569780

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 320 mm
    Width 55 mm
    Height 25 mm
    Type of product Dressing stick

    Identification numbers & Classifications

    Article number 569780
    EAN / GTIN 9003174973225
    Manufacturer number 497322

    Description

    Application:

    Cut a thin slice from the end of the dressing stick, working dry. This removes the outer layer of blunt diamonds and uncovers a fresh layer of sharp diamonds.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart